Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rust-Oleum

Model # :WBB3178539

MPN #: 392528

Rust-Oleum® Concrete Saver® Pro Pre-Mixed Concrete Repair, 1 Gallon Pail - Pkg Qty 4

Product Description
Rust-Oleum® Concrete Saver® Pro Pre-Mixed Concrete Repair is a ready to use material for the repair of holes, cracks, and other imperfections in concrete or masonry surfaces. It is a latex-based compound with fiber reinforcement for a long lasting repair. The product is excellent for tuck pointing masonry and brick work. It may also be used as a "glue" to join broken pieces of concrete or brick. Do Not Use a Skim Coat. Pre-mixed Concrete Repair dries to a concrete-gray color.

Features:
  • Ready mixed, easy to use
  • Repairs cracks and breaks in concrete and masonry
  • Durable and non-shrinking
  • Can be used to spot level
  • Interior/exterior applications
  • Coverage: Will depend on the method of application and surface type


PRICE
$183.80  Sold in packages of 4 / $45.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8
Width8 in
Height8-1/4 in
Weight16.5 lbs
Size1 Gallon

Product Details

Assembly RequiredNo
TypeLiquid
ColorGray
For Use WithConcrete Or Masonry Surfaces
Capacity1
Size TypePail
MaterialLatex Emulsion
DescriptionPre-Mixed Concrete Repair
Package Quantity4
Manufacturers Part Number392528
BrandRust-Oleum