Model # :WBM1341987
MPN #: 60839-00
Conntek 60839-00, 50-Amp Assembly RV Connector with NEMA 14-50R Female End
Write a Review
|
Questions & Answers (0)
Product Description
Assembly RV Connector, 50A 125/250V, NEMA 14-50R, Yellow Nylon body. Straight Bladed, grab cord type .
PRICE
$43.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Gauge | 6/4 to 10/4 ga |
Product Details
| Cord Jacket | -- |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 60839-00 |
| Amperage | 50 A |
Compliance & Certifications
| NEMA Connector Number | 14-50R Female End |
| NEMA | 14-50R |