Straight Blade Flanged Inlet, 15A 125V, NEMA 5-15P, 2 Pole, 3 Wire Grounding, Nylon casing, back wired .
Conntek 80101-BCBK, 15-Amp Straight Blade Flanged Inlet with NEMA 5-15P Male Plug, 2 Pole- 3 Wire
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$23.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Plug |
| Voltage | 125 V |
| Package Quantity | 1 |
| Color | Black |
| Poles & Wires | 2 Pole, 3 Wire |
| Manufacturers Part Number | 80101-BCBK |
| Amperage | 15 A |
| Brand | Conntek |
Compliance & Certifications
| NEMA | 5-15P |