Conqueror 103 Odor Counteractant Concentrate Lemon, 32 Oz. Bottle 12/Case - FPI1232WBLECT
Write a Review
|
Questions & Answers (0)
Product Description
Conqueror 103 Odor Counteractant Concentrate - Lemon
Water-soluble deodorant cleans, deodorizes, refreshes. Powerful detergents and potent perfumes counteract malodors and leave area smelling fresh and clean. Add 1-2 oz. per gallon of water or cleaning solution. Use in fabric shampoo, mop water, any water-based solution. Can be used in trigger sprayers, carpet extractors, laundry. VOC Compliant. Readily biodegradable. Free from Phenol Ethoxylate surfactants and carcinogens. Free from chlorinated, butyl and harsh solvents. No ammonia, bleach compounds, phosphates or silicates. Free from phthalates and Alkylphenol ethoxylates. Recyclable packaging materials (plastic and boxes). Non-hazardous for shipment. Lemon scent. 32 oz bottle. Sold 12 bottles and 2 trigger sprayers per case.
Water-soluble deodorant cleans, deodorizes, refreshes. Powerful detergents and potent perfumes counteract malodors and leave area smelling fresh and clean. Add 1-2 oz. per gallon of water or cleaning solution. Use in fabric shampoo, mop water, any water-based solution. Can be used in trigger sprayers, carpet extractors, laundry. VOC Compliant. Readily biodegradable. Free from Phenol Ethoxylate surfactants and carcinogens. Free from chlorinated, butyl and harsh solvents. No ammonia, bleach compounds, phosphates or silicates. Free from phthalates and Alkylphenol ethoxylates. Recyclable packaging materials (plastic and boxes). Non-hazardous for shipment. Lemon scent. 32 oz bottle. Sold 12 bottles and 2 trigger sprayers per case.
PRICE
$129.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz |
Product Details
| Style | Liquid |
| Type | Deodorizer |
| Scent | Lemon |
| Size Type | 32 oz. |
| Package Quantity | 4 |
| Description | Conqueror 103 Odor Counteractant Concentrate |
| Manufacturers Part Number | FRS 12-32WB-LE |
| Brand | Fresh Products |