Triple Play is a concentrated, bio-enzymatic carpet cleaner for use in the solution tank of a hot water extractor. It is also used as a heavy duty pre-spray prior to extraction. The enzyme formula cleans and counteracts carpet odors. Triple Play may be used straight (without dilution) for removing urine or pet accidents stains and odors.
Designed with three different carpet cleaning tasks in mind:
Extraction (2 oz./gallon) Triple Play uses low-foam surfactant technology to effectively clean and destroy odors in carpet. Triple Play also contains enzymes and microbes that are left deep in the carpet fibers to provide residual cleaning and deodorizing after extraction is completed. These microbes also enter your extractor's recovery tank and help to prevent odor buildup in equipment.
Pre-Spray & Bonnet (16 oz./gallon) Along with its enzyme-producing microbes, Triple Play also contains additional enzymes and solvents that provide quick and effective emulsification of soils. This makes Triple Play effective as a carpet pre-spray prior to extraction. Pre-spraying with Triple Play allows the microbes and enzymes the time to effectively break down soils so they can be more easily extracted.
Spotting (Straight) Triple Play's combination of low-foam surfactant technology, enzyme fortification, and water-soluble solvents make it a superb carpet spotter. Use Triple Play straight on tough spots like urine, food, dairy, blood, vomit, and sweat.
Multi-Clean® Triple Play Carpet Bio-Enzyme Cleaner - Floral, Gallon Bottle, 4 Bottles - 908483
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 13 in |
| Weight | 38 lbs |
| Size | 1 gal |
Product Details
| Type | Carpet Cleaner |
| Specific Gravity | 1 |
| pH | 10 |
| Color | Green |
| Style | Triple Play |
| VOC Content | 0 |
| Scent | Floral |
| Size Type | Gallon Bottle |
| Helps Remove | Dirt, Soil, Stains, Malodors |
| Description | Carpet Bio-Enzyme Cleaner |
| Package Quantity | 4 Bottles |
| Manufacturers Part Number | 908483 |
| Floor Type | Carpet |
| Viscosity @ 25°C | <10cP °C |
| Dilution Ratio | 1:64 |
| Brand | Multi-Clean |