CRC QD® Contact Cleaner, 11 Wt Oz, Aerosol, Petroleum Distillate, Colorless - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
A petroleum distillate and alcohol blended precision cleaner suitable for cleaning sensitive electronics. QD evaporates quickly, leaves no residue and is safe to use on all plastics. QD Contact Cleaner contains no Class I or Class II Ozone Depleting Chemicals.
PRICE
$261.00 Sold in packages of 12 / $21.75 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Net Weight | 11 oz |
| Size | 11 oz |
Product Details
| Style | Liquid |
| Type | Cleaner |
| Size Type | Aerosol |
| Material | Petroleum Distillate |
| Package Quantity | 12 Cans |
| Description | Contact Cleaner |
| Color | Colorless |
| Manufacturers Part Number | 03130 |
| Brand | CRC |