Switch from the paper-tearing pinch removers to this easy to use push-style staple remover. The push-style mechanism effortlessly and neatly removes staples without leaving you with unprofessional torn corners.
Bostitch Contemporary Staple Remover
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3.07
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Contemporary Staple Remover |
| Type | Staple Removers |
| Material | Plastic/Metal |
| Package Quantity | 1 |
| Description | Contemporary Staple Remover |
| Color | Black |
| Manufacturers Part Number | 40000 |
| Brand | Bostitch |