Bostitch® Office Epic Desktop Stapler with Built-in Remover, 25 Sheet Capacity, Multi-Color
Write a Review
|
Questions & Answers (0)
Product Description
Premium performance without sacrificing aesthetics - the Epic is true to its name. The stapler conveniently has: a swing-out staple EZ Remover for quick fixes, a hidden Staple Store slot to keep extra staples handy, and ability to open 180-degrees for bulletin board tacking and crafting. Made of durable die-cast metal with a soft rubber grip and base, this office necessity is made for comfortable, lasting use. No-Jam technology prevents staple jams for smooth stapling of up to 25 sheets of paper (25% more than standard staplers). As a bonus, traditional Dual Clinch adjustable plate provides an option of standard or temporary stapling (for a quick way to fasten and quickly remove later). An accent to any surface it rests on, the stapler stands vertically or horizontally for easier access and storage. Uses Premium Standard Staples to deliver extraordinary results. Perfect for school, work, or the home office.
PRICE
$19.99
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Supply Type | Basic Supplies |
| Style | Staplers |
| Type | Desktop Stapler |
| Staple Capacity | Full Strip |
| Material | Metal/Rubber |
| Stapler Type | Desktop |
| Package Quantity | 1 |
| Color | Multi-Color |
| Manufacturers Part Number | B777R-ASST |
| Sheet Capacity | 25 |
| Brand | Bostitch |