Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Reliable

Model # :WBB2278031

MPN #: 6000VB

Reliable 6000VB - Professional Vacuum Pressing Board

Product Description
Our best selling 6000VB is the perfect combination of great performance and great value. It's the professional's choice for pressing all types of garments, from shirts, to pants, to dresses, to jackets.

Pressing on a regular ironing board eventually leads to a damp ironing surface, making it impossible to get a clean, crisp finish for your garments. The 6000VB with powerful 0.8 H.P. vacuum motor is the model that more professionals count on.

Features
  • 43 in. x 13.8 in. pressing area
  • Adjustable heating element
  • One-piece cover/pad set
  • Catch tray for longer garments
  • Exhaust chimney
  • Iron pad and cord support included




PRICE
$2,639.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length62 in
Width21 in
Height71 in
Weight160 lbs
Surface Dimension43" x 13.8"

Product Details

TypeVacuum Pressing Board
ColorWhite
Amperage10 A
Country of OriginItaly
Voltage120 V
DescriptionProfessional Vacuum Pressing Board
Manufacturers Part Number6000VB
BrandReliable

Warranty

Warranty1 Year Limited