Clorox Zero Splash Bleach Packs bring you the Clorox Bleach clean in a convenient pre-measured solid pack for easy dosing. The solid bleach packs allow you to enjoy whiter laundry and cleaner surfaces without the splash and spills. Clorox Zero Splash Bleach Packs are a convenient solution for cleaning fabrics, toilets, sinks and hard, nonporous surfaces. These specially formulated packs activate upon contact with water for added control. Simply throw a Bleach Pack in the washer drum or drop a pack into a bucket, sink or toilet and stir to dissolve. The packs will dissolve fully in the wash. These compact bleach pods make it easy to grab a pack or two of these and go. No mess, just fresh clean clothes. Clorox Zero Splash Bleach Packs let you clean with the same trusted Clorox power without worrying about bleach spills, splatters or other laundry mishaps.
Clorox® Control Bleach Tabs, 12 Tabs/Pack, 6 Packs/Case
|
Questions & Answers (0)
Product Description
PRICE
$61.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 8.9 |
Product Details
| Style | Pod Tabs |
| Capacity | 8.9 oz |
| Scent | Regular |
| Size Type | 12 Tabs/Pack |
| Package Quantity | 72 Tabs |
| Description | Control Bleach Tabs |
| Manufacturers Part Number | 31371 |
| Brand | Clorox |