Natural Laundry Detergent Packs, Powder, Unscented, 45 Packets/Pack, 8/Case
Write a Review
|
Questions & Answers (0)
Product Description
A truly safe and effective laundry pack option. Convenient single dose packs with no measuring, no guesswork, no waste. Non-toxic, four-enzyme formula fights tough stains and fully dissolves in all temperatures. Clinically tested hypoallergenic and non-irritating to skin. Free & Clear of fragrances, dyes and artificial brighteners. Scent-free and a natural choice for those sensitive to scents. Designed for standard and HE machines.
PRICE
$189.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 17.4 lbs |
| Size | 31.7 oz |
Product Details
| Scent | Unscented |
| Capacity | 31.7 oz |
| Applicable Materials | Fabric |
| Size Type | 45 Packets/Pack |
| Package Quantity | 360 Packets |
| Description | Laundry Detergent Packs |
| Manufacturers Part Number | 22977CT |
| Brand | Seventh Generation |
Compliance & Certifications
| Certifications | USDA Certified Biobased 94% |