Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Fluke Electronics

Model # :T9FM1502337

MPN #: 62MAX

Fluke 62MAX IP54 Infrared Thermometer, -30C to 500C & 101 Distance to Spot Size Ratio

Product Description
FLUKE-62 MAX

The Fluke 62 MAX infrared thermometers is good at many things; accuracy, distance to spot, adjustable emissivity, and high-low alarms. The Fluke 62 Max is rugged, accurate, easy-to-use test tools are dust, water and drop resistant, making them ideal for the harsh conditions faced by technicians in electrical, service, HVAC, process, industrial and facilities maintenance applications.
PRICE
$165.95

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

StyleNon-Contact Infrared
Temperature Range-22 to 932 °C
Manufacturers Part Number62MAX
For Use WithTemperature & Environment Testing
Package Quantity1
BrandFluke Electronics