Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
REED Instruments

Model # :WBB3788516

MPN #: R2400

REED Instruments Type K Thermocouple Thermometer, 9V Battery

Product Description
This single input type-k thermocouple thermometer features a backlit LCD display and is capable of measuring -58 to 2000°F (-50 to 1300°C) and 223 to 2000 Kelvin. The R2400 includes a type-k beaded wire probe.

Features:
  • User selectable °C, °F or Kelvin
  • Max and Data Hold functions
  • User selectable resolution of 0.1 or 1°F (0.1 or 1°C)
  • Tripod mount for long-term monitoring
  • Low battery indicator and auto shut off
Applications:
  • Medical
  • Pharmaceutical
  • Industrial and Commercial Temperature Applications
  • R&D and Educational Establishments
  • Food Service
Includes:
  • Protective Holster
  • Beaded Wire Probe
  • Carrying Case
  • Battery


PRICE
$109.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-3/8
Width3 in
Height1-1/2 in
Weight7.4 oz

Product Details

Battery Type9 V
Package IncludesProtective Holster, Beaded Wire Probe, Carrying Case, Battery
ColorBlue
ApplicationMedical, Pharmaceutical
Auto CalibrationNo
Temperature Range-58 to 2000°F (-50 to 1300) °C
StyleThermocouple
Power Source9V
Number of Batteries1
DescriptionType K Thermocouple Thermometer
Display FormatLCD
Package Quantity1
Manufacturers Part NumberR2400
Case IncludedYes
BrandREED Instruments

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE