Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Cooper-Atkins

Model # :WBB865865

MPN #: TM99A

Cooper Thermistor Temperature Instrument, TM99A, Singe Zone

Product Description
For those applications where only one temperature is read at a time, the TM99A is an industry standard. It features Min/Max memory, hold, auto shut-off. It is housed in a rugged polyethylene storage case with a sealed membrane and has a backlight for dark environments. The TM99A includes a carry case and 1075 general purpose probe.

Features

  • Temperature Range: -40° to 302°F / -40° to 150°C
  • Accuracy: ±0.3F/0.2C or ±0.5% of Reading which ever is greater
PRICE
$495.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Width5 in
Height2 in
Weight0.3 lbs

Product Details

Battery Type9 V
ApplicationHVAC/R
Power/Battery Type & Life (Hours)(2) AAA Alkaline, 1800 Hours
IncludesCarrying Case And 1075GeneralPurpose Probe.
MaterialABS
DescriptionSingle Zone Thermistor Temperature Instrument
Package Quantity1
Manufacturers Part NumberTM99A
Batteries9V
BrandCooper-Atkins

Warranty

Warranty5 Years Instrument 1 Year Probes

Compliance & Certifications

CertificationsCE, RoHS, NIST, WEEE