Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




REED Instruments

Model # :WBB3076518

MPN #: R2310

Reed Instruments IP65-Rated Infrared Thermometer, 12:1, -31/1202°F, -35/650°C

Product Description
This infrared thermometer features a 12:1 distance to spot ratio and has been drop tested up to 9.8ft (3m). The R2310 has the ability to track maximum, minimum, average and differential readings and the ability to set high/low alarms and monitor continuously.

Features:
  • Built-in laser pointer identifies target area
  • User selectable °F or °C
  • 12:1 distance to spot size ratio
  • Digitally adjustable emissivity
  • Max, Min, Average and Differential readings
  • Backlit display
  • High and low alarms
  • Dustproof and Drop tested
  • Trigger lock for continuous monitoring
  • Low battery indication and auto shut off

Accuracy:
  • ≥32°F (0°C):±3.6°F (1.8°C) or ±1.8% rdg., whichever is greater <32°F (0°C:±3.6°F+0.1°F (1.8°C+0.1°C)/rdg.

Applications:
  • Verify mechanical (bearings, motors) or electrical (circuit breaker boxes) equipment
  • Calibration and control of heater and oven temperatures
  • Monitoring materials in processes involving heating and/or cooling
  • Quality control monitoring
  • Research and development applications
  • Automotive diagnostics
  • Conduct HVAC/R energy audits


PRICE
$119.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-2/5 in
Width4-11/16 in
Height2-13/64 in
Weight0.6

Product Details

Battery Type9 V
TypeIR Thermometer
Package IncludesInfrared Thermometer, Carrying Case, Battery
ColorBlack
AccuracyVaries °F
Temperature Range-31 to 1202°F (-35 to 650°C)
StyleNon-Contact Infrared
DescriptionIP65-Rated Infrared Thermometer
Package Quantity1
Manufacturers Part NumberR2310
Batteries9V
BrandREED Instruments

Compliance & Certifications

CertificationsCE, RoHS, IP65, Drop Tested