Makita® XPH12Z 18V LXT Lithium-Ion 1/2" Brushless Cordless Hammer Driver-Drill (Tool Only)
Write a Review
|
Questions & Answers (0)
Product Description
Makita® is the innovation leader in brushless motor technology, and the 18V LXT® Brushless Hammer Driver-Drill (XPH12Z, tool only) combines power and run-time for more drilling, driving and fastening tasks in wood, metal, and masonry. The efficient Makita® BL™ Brushless Motor is electronically controlled and engineered for longer run time, increased power and speed, and longer tool life.
It's part of Makita's expanding 18V Lithium-Ion series, the world's largest cordless tool line-up powered by an 18V Lithium-Ion slide-style battery. Makita® 18V Lithium-Ion batteries have the fastest charge times in their categories, so they spend more time working and less time sitting on the charger.
The variable 2-speed brushless motor delivers up to 2,000 RPM and 530 in.lbs. of max torque for efficient fastening. It weighs only 4.2 pounds (with battery) with an L.E.D. light that illuminates the job area for applications in dark spaces.
For improved tool performance and extended battery life, Makita® created Star Protection Computer Controls™. Star Protection is communication technology that allows the Star Protection-equipped tool and battery to exchange data in real time and monitor conditions during use to protect against overloading, over-discharging and overheating. For increased versatility, the tool can also be powered by Makita® 18V LXT® and Compact Lithium-Ion batteries with the star symbol on the battery indicating Star Protection inside.
It's part of Makita's expanding 18V Lithium-Ion series, the world's largest cordless tool line-up powered by an 18V Lithium-Ion slide-style battery. Makita® 18V Lithium-Ion batteries have the fastest charge times in their categories, so they spend more time working and less time sitting on the charger.
The variable 2-speed brushless motor delivers up to 2,000 RPM and 530 in.lbs. of max torque for efficient fastening. It weighs only 4.2 pounds (with battery) with an L.E.D. light that illuminates the job area for applications in dark spaces.
For improved tool performance and extended battery life, Makita® created Star Protection Computer Controls™. Star Protection is communication technology that allows the Star Protection-equipped tool and battery to exchange data in real time and monitor conditions during use to protect against overloading, over-discharging and overheating. For increased versatility, the tool can also be powered by Makita® 18V LXT® and Compact Lithium-Ion batteries with the star symbol on the battery indicating Star Protection inside.
PRICE
$159.95
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/8 in |
| Chuck Size | 1/2 in |
| Torque | 530 in-lbs |
Product Details
| Battery Type | 18 V Lithium-Ion |
| Type | Cordless |
| Capacity in Wood | 1-1/2" |
| Capacity in Steel | 1/2" |
| Batteries Included | No |
| Style | Hammer Drill |
| LED Light | Yes |
| Voltage | 18 V |
| Includes | Bare Tool Only |
| Rate Of Impact (BPM) | 0 - 7,5000 / 0 - 30,000 |
| Description | Cordless Hammer Drill |
| Manufacturers Part Number | XPH12Z |
| Brand | Makita |
| Speed | 0 - 500 / 0 - 2,000 rpm |