Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB3076473

MPN #: 53541

TrippNT™ Core DX Cart with Hinged Door & Railed Top, White with Black Drawers

Product Description
TrippNT's Core DX Cart with Almond Beige Drawers, Hinged Door, and Railtop organizes, stores, and secures supplies. It offers a one inch railtop for secured top storage, three drawers, 4 shelves, 2 dispensing shelves, and bulk storage with a hinged clear door. Its built in handles are ergonomic and easy to grab. It is constructed from a Corrosion-resistant non metal rust proof polymer with robust four inch twin wheel casters capable of easily navigating elevator gaps and uneven surfaces. Available in 13 color variants. Ships fully assembled.

Features:
  • 1 inch Rail Top, 2 Locking & 2 Swivel 4-inch Twin Wheel Casters, 3 Total Locking Drawers, 6 Side Shelves, Locking Bulk Storage with Hinged Drawer
  • Built-in Easy to Grab Handles
  • Corrosion-Resistant Nonmetal HDPE Construction
  • Organizes, Stores, and Secures Supplies

Dimensions:
  • Overall Dimensions: 23"W x 37"H x 19-3/8"D
  • Drawer Dimensions: 11-1/2"W x 3-5/8"H x 15-1/2"D
  • Bulk Storage Area Dimensions: 12-3/4"W x 14-7/8"H x 16-1/8"D


PRICE
$1,909.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22-7/8 in
Width37-3/8 in
Height20-1/8 in
Weight65 lbs
Wheel Diameter4 in
Drawer Dimensions11-1/2"W x 3-3/8"H x 15-1/2"D

Product Details

Assembly RequiredNo
Lock TypeLock Hafele Cam Zinc Plated Steel
TypeGeneral Purpose Supply Cart
ColorWhite
SeriesCore
Number of Drawers3
Wheel Type2 Locking Casters, 2 Swivel Casters
Material1/2" HDPE, 3/16" Acrylic, 3/16" ABS
DescriptionCore DX Cart with Hinged Door and Railtop
Package Quantity1
Manufacturers Part Number53541
BrandTrippNT

Warranty

Warranty100% Total Replacement Lifetime Guarantee