Mastervision Ayda Cork Bulletin Board 36" x 48" - Tan/Aluminum Frame
Write a Review
|
Questions & Answers (0)
Product Description
Mastervision Ayda Cork Bulletin Board 36" x 48" - Tan/Aluminum Frame
A modern-looking notice board with a sleek frame in anodized aluminum and a natural cork surface, which assures great usage and maintenance, besides conferring a trendy natural look and feel to any office environment. Due to its self-healing properties, cork never shows pinholes and is always a good investment. With a simple 4-corner fixing system to install it quickly, either in portrait or landscape position, this notice board is supplied with wall-mounting kit, with discreet covers to hide fixations. Be creative and pin information with the use of pushpins. Mounting hardware included - Four Corner Screws and Wall Anchors.
A modern-looking notice board with a sleek frame in anodized aluminum and a natural cork surface, which assures great usage and maintenance, besides conferring a trendy natural look and feel to any office environment. Due to its self-healing properties, cork never shows pinholes and is always a good investment. With a simple 4-corner fixing system to install it quickly, either in portrait or landscape position, this notice board is supplied with wall-mounting kit, with discreet covers to hide fixations. Be creative and pin information with the use of pushpins. Mounting hardware included - Four Corner Screws and Wall Anchors.
PRICE
$52.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 2/5 in |
| Height | 36 in |
| Board Size (W x H) | 48 x 36 in |
Product Details
| Assembly Required | Assembled |
| Board Type | Bulletin Board |
| Frame Color Family | Silver |
| Surface Material | Cork |
| Style | Cork Board |
| Mounting Location | Wall Mount |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | CA05409214 |
| Magnetic | No |
| Indoor/Outdoor | Indoor |
| Brand | MasterVision |
Warranty
| Warranty | 10 Years |