MasterVision Cork Bulletin Board 72" x 48", Oak Frame
|
Questions & Answers (0)
Product Description
MasterVision Cork Bulletin Board 48" x 72", Oak Frame
State-of-the Art automation allows us to offer a unsurpassed value board to you. Made in Portugal, you get a quality product at an affordable price. The cork surface is self-healing and will provide years of use. Wood frame gives a warm ambiance. Can be mounted vertically or horizontally, hardware included.
State-of-the Art automation allows us to offer a unsurpassed value board to you. Made in Portugal, you get a quality product at an affordable price. The cork surface is self-healing and will provide years of use. Wood frame gives a warm ambiance. Can be mounted vertically or horizontally, hardware included.
PRICE
$149.95
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 3/4 in |
| Height | 48 in |
| Board Size (W x H) | 72 x 48 in |
Product Details
| Board Type | Bulletin Board |
| Frame Color Family | Oak |
| Color | Natural |
| Surface Material | Cork |
| Style | Cork Board |
| Description | Cork Bulletin Board |
| Package Quantity | 1 |
| Frame Material | Wood |
| Manufacturers Part Number | SF352001239 |
| Magnetic | No |
| Brand | MasterVision |
Compliance & Certifications
| Certifications | TAA Compliant |