SunStar U Bend Reflector Kit For U Shaped Infrared Tube Heaters
Write a Review
|
Questions & Answers (0)
Product Description
The optional U-Bend Reflector Kit will minimize the clearance to combustibles above the unit. Clearance is reduced from 18" to 6" which will enable the heating unit to be installed closer to the ceiling. For use with U-Shaped infrared tube heaters. This product has a limited warranty of 1 year. This product is made in USA.
PRICE
$99.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 30-3/4 in |
| Height | 12 in |
| Weight | 6 lbs |
Product Details
| Type | Reflector |
| Description | U-Bend Reflector Kit |
| Manufacturers Part Number | 43488000 |
| For Use With | U-Shaped Infrared Tube Heaters |
| Brand | SunStar |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA |