American Forge & Foundry Corvette Jack Saddle Pad, 4 Pack
Write a Review
|
Questions & Answers (0)
Product Description
These specialized jack saddle pads provides protection against battery damage, under-body bends, pinches, and paint scrapes.
PRICE
$39.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.9 lbs |
Product Details
| Type | Jack Pad |
| Package Quantity | 1 |
| Description | Corvette Jack Saddle Pad |
| Color | Red |
| Manufacturers Part Number | 385 |
| Brand | American Forge & Foundry |
Warranty
| Warranty | 1 yr |