Features and Benefits:
- Air Bag Type - Triple Bellow
- Air Bag Diameter - 10"
- Capacity - 2 Ton @ 105 psi
- Relaxed Height 7.25"
- Full Extension 18"
- Weight: 44.5 lbs.
Weights & Dimensions
| Low Height | 7-1/4 in |
| Max Height | 18 in |
Product Details
| Type | Jack Stands |
| Capacity | 2 |
| Package Quantity | 1 |
| Description | Rakjak Air Jack |
| Manufacturers Part Number | TBT2 |
| Brand | Zendex |