Scotsman® Kit 4" Legs For Hid Meridian Ice & Water Dispensers
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | KLP24A |
| For Use With | Standard Remote-Cooled Units |
| Brand | Scotsman |
Related Products
Sanitation: Touch‑free, infrared dispensing of ice and water eliminates the need to physically touch the dispenser for more sanitary operation AgION and other antimicrobial compounds are molded into key components to help inhibit the growth of microbes, bacteria, mold and algae Fully removable bin, spouts, air filter, sink, and grill allow for easy cleaning and maintenance Sealed refrigeration system minimizes outside airborne contamination Front accessible, removable air filter makes cleaning more convenient ReliabilityandEaseofUse: Sealed, maintenance-free bearings reduce preventative ...
Ice Dispenser, counter model, 250 lb capacity, includes water fill lever, designed for cube-type or nugget-type ice, stainless steel exterior, cup activated, 115v/60/1-ph, NSF, cULus Features: Patented paddle wheel ice dispense technology maximizes counter space Three sizes to fit the needs of any application Heavy-duty agitator motor for long life Adjustable off-cycle agitation for various ice forms and ambient conditions Heavy-duty agitator reduces ice jams and bridging Insulated, heavy-duty drip tray prevents condensation
Experience the ultimate in convenience with the commercially approved Accucold® countertop water and ice dispenser. This Ice maker is ETL-S listed to NSF-12 commercial standards. Measuring 18 3/4 inches from the front leg to the unit rear makes this a perfect fit on standard counters. This unit can produce up to 220 pounds of ice per day. Three dispenser functions - ice, water, or ice+water - provide expanded functionality, while the illuminated display ensures easy access and control of the unit. Adjustable legs offer flexible height options, while the stainless steel front provides ...
Whether it's providing patient care in the healthcare environment or serving staff and visitors in breakrooms, office suites and other settings, a reliable dispenser helps get the job done. In fact, it can contribute to better efficiency and morale, and even comfort and safety. Features: Up to 260 lbs. of ice production in 24 hours, with storage capacity of up to 12 lbs. Durable stainless steel evaporator and exterior panels. Greaseless bearings for reduced maintenance. Larger sink opening and dispensing area. Antimicrobial AquaArmor with AgION™ is molded into key components. The ...
The SSM1-P water filter extends the life of your Scotsman® machine and provides cleaner, more consistent ice. Single System for Cubers up to 650 lb (295 kg) and flakers, nuggets and nugget dispensers up to 1,200 lb (544 kg). Features: Now with AquaArmor with AgION® , a silver-based anti-microbial compound that reduces the growth of bacteria, microorganisms, algae, mold and slime on ice machine surfaces, preventing premature clogging. Ultrafine half-micron filtration, combined with food-grade polyphosphate, assures that chlorine, off-tastes, odors and particles stay out of your ice. Easy ...