Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Danby

Model # :WBB3133715

MPN #: DDMW01440BG1

Danby® Countertop Microwave, 1000 Watts, 1.4 Cu.Ft. Capacity, Black

Product Description
Danby® countertop microwaves are not only practical and economical, but they're also stylish too. Available in white, black and stainless steel there's a model to match any décor. Available with a variety of today's most popular features and ranging in size from 0.6 cu. ft. to 1.6 cu. ft., Danby® microwaves are well suited for the dorm room, office, cottage.

Features:
  • 1.4 cu ft. capacity, 1000 Watts 10 power levels
  • 8 Convenient Sensor Cook Options: Reheat, Frozen Pizza, Fish, Meat, Fresh Veggie, Frozen Veggie, Potato, Frozen Entrée. Sensor cooking detects the steam/humidity released by the food and adjusts cooking time and power level
  • Express Cook buttons: 1 – 3 minutes + Add 30 seconds
  • Auto Defrost Options: Defrost by Time or Weight
  • Popcorn and Favorite function.
  • Child/Control lock out option: lock the control panel by pressing STOP for 3 seconds.
  • 12.4" Glass Turntable
  • Cord Length 39-3/8"
  • 12 months warranty on parts and labor coverage


PRICE
$209.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20-2/5 in
Depth17 in
Height12-2/5 in
Compartment Width15 in
Compartment Depth15-15/16 in
Compartment Height10-1/16 in
Weight36.4 lbs
Interior Height10-1/16 in
Cord Length3-1/4 ft

Product Details

PlugNEMA 5-15P
InteriorStainless Steel
Body MaterialMetal
LightYes
MaterialMetal
Manufacturers Part NumberDDMW01440BG1
Timer99 Minutes, 99 Seconds
BrandDanby
TypeCounter top
DigitalYes
ColorBlack
Amperage15 A
Handle TypePush Button
Cabinet MaterialStainless Steel
Capacity1.4 ft³
Door MaterialMetal
Voltage120 V
Watts1000 W
Control TypeKeypad

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL