Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Danby

Model # :WBB429963

MPN #: DBMW0925BBS

Danby® Countertop Microwave Oven, 0.9 Cu. Ft., 900 Watt

Product Description
Danby Microwave Oven 0.9 Cu. Ft., 900 Watts, Stainless Steel Front

Danby's counter top microwave is practical, economical and stylish. With a variety of popular features, this Danby microwave is well suited for the office, dorm room or kitchen.

Features:
  • Spacious 0.9 cu. ft. capacity, 900 Watts 10 power levels
  • 6 Convenient Auto Cook Options - Popcorn, Potato, Pizza, Frozen Vegetables, Beverage, Dinner Plate
  • Express Cook buttons: 1 – 6 minutes
  • Add 30 seconds: add additional cooking time by 30 seconds
  • Auto Defrost Options - Defrost by Time or Weight
  • Child/Control lock out option - lock the control panel by pressing STOP for 3 seconds.
PRICE
$169.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-5/8 in
Depth13-3/8 in
Height10-11/16 in
Weight24.9 lbs
Interior Height9-1/16 in
Cord Length3-1/4 ft
Interior Depth12-5/8 in
Interior Width13-1/8 in

Product Details

DigitalYes
ColorBlack
Handle TypePush Button
Capacity0.9 ft³
Voltage120 V
MaterialStainless Steel
DescriptionMicrowave Oven Black/Stainless Steel
Watts900 W
Manufacturers Part NumberDBMW0925BBS
Timer99 Minutes, 99 Seconds
Control TypeKeypad
BrandDanby

Warranty

Warranty1 yr