Waring® Mixing Paddle For WSM7L
Write a Review
|
Questions & Answers (0)
Product Description
The Waring® WSM7LMP Stainless Steel Mixing Paddle is the ideal replacement for your WSM7L 7 qt. mixer. Crafted from durable stainless steel, this paddle is built to handle the toughest mixing tasks with ease. Its dishwasher-safe design ensures quick cleanup, while its heavy-duty construction makes it perfect for dense mixtures like rich cake batters, chunky cookie dough, and creamy mashed potatoes. Whether you're baking or prepping hearty sides, this essential attachment delivers consistent, professional results every time.
PRICE
$195.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Height | 11 in |
| Weight | 1 lbs |
Product Details
| Type | Mixing Paddle |
| Material | Stainless Steel |
| Manufacturers Part Number | WSM7LMP |
| For Use With | WSM7L |
| Compatible Part/Model Number | WSM7L |
| Brand | Waring |
Warranty
| Warranty | 1 Year on Parts & Labor |