Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Alfa

Model # :WBB1799210

MPN #: GS-12

Alfa GS-12 - Grater Shredder Power Attachment For Mixers/Motors W/#12 Power Hub

Product Description
This nsf-approved grater-shredder power attachment is the highest-quality aftermarket version of hobart's vs-9 on the market today and can be used on mixers, choppers and power drives with a standard hobart style #12 hub. Made of heavy-gauge polished aluminum, the gs-12's hardened shafts are machined to close tolerances for superior performance.?.

Features:
  • These units come with a 3/16 shredder plate, safety latches and full instructions and are shipped in a strong packing box
  • Used by many mixer manufacturers as an oem accessory
  • Easy disassembly means clean-up is a snap
  • Vs-12dh disk holder easily swaps out for the vs-12kds, converting your grater-shredder (gs-12) into a vegetable slicer (vs-12)
PRICE
$905.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight21 lbs

Product Details

MaterialAluminum
DescriptionGrater Shredder Power Attachment For Mixers/Motors W/#12 Power Hub
Manufacturers Part NumberGS-12
For Use WithMixers/Motors With #12 Power Hub
BrandAlfa

Warranty

Warranty6 mo

Compliance & Certifications

CertificationsNSF Certified