- Cover Your Cough Compliance Kit FD-062 Respiratory Hygiene Station - Locking Holds one bottle of hand sanitizer, two boxes of masks, and one - two boxes of facial tissues
- Hinged locking lids Quartz Beige ABS and Clear PETG Plastic MP-070 Sign Holder - Vertical Holds 8.5"x11" signage
- Clear PETG Plastic
- Made in the USA
Bowman® Cover Your Cough Compliance Kit 17.52"W x 21.36"H x 5.62"D, Quartz Beige
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$258.27
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-1/2 in |
| Depth | 5-5/8 in |
| Height | 21-3/8 in |
| Weight | 75 lbs |
Product Details
| Mounting Location | Wall |
| Material | ABS Plastic |
| Color | Quartz Beige |
| Manufacturers Part Number | BD262-0012 |
| For Use With | Patient Care Areas |
| Brand | Bowman |