Bowman® Protective Wear Dispenser - Mask & Bulk 16.95"W x 10.2"H x 4.75"D, Quartz Beige
Write a Review
|
Questions & Answers (0)
Product Description
Protective Wear Dispenser - Mask & Bulk Holds one box of shields, boxed gowns, or two boxes of earloop masks, and miscellaneous items in bulk Keyholes for wall mounting or attaches to the bottom of the PS019-0212. Quartz Beige ABS Plastic. Made in the USA.
PRICE
$157.30
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-15/16 in |
| Depth | 4-3/4 in |
| Height | 10-3/16 in |
| Weight | 0.7 lbs |
Product Details
| Mounting Location | Wall/Hanger |
| Material | ABS Plastic |
| Color | Quartz Beige |
| Manufacturers Part Number | PA005-0212 |
| Brand | Bowman |