- Cover Your Cough Compliance Kit RS001-0233 Respiratory Hygiene Station Holds one bottle of hand sanitizer, two boxes of masks, and one - two boxes of facial tissues
- Cherry Fauxwood ABS Plastic MP-070 Sign Holder - Vertical Holds 8.5"x11" signage
- Clear PETG Plastic
- Made in the USA
Bowman® Cover Your Cough Compliance Kit 17.9"W x 22.3"H x 4.45"D, Cherry Fauxwood
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$244.20
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-7/8 in |
| Depth | 4-7/16 in |
| Height | 22-5/16 in |
| Weight | 1 lbs |
Product Details
| Mounting Location | Wall |
| Material | ABS Plastic |
| Color | Cherry Fauxwood |
| Manufacturers Part Number | BD211-0033 |
| Brand | Bowman |