Prairie View CR1620, Aluminum Full Size Can Rack, 162 (#10 Cans), 216 (#5 Cans)
Write a Review
|
Questions & Answers (0)
Product Description
This stationery rack has removable shelves for easy cleaning. It can be loaded from front or back with a self-feeding incline can slides. Knock-Down rack ships UPS, with easy assembly. Optional caster base may be added at any time: (CR000C) contains 6x2 Casters, (2) Rigid and (2) Swivel. Optional tops in stainless steel (ST), aluminum (AT), or poly (PT). Shown with optional caster base and optional stainless steel top.
PRICE
$989.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25 in |
| Depth | 36 in |
| Height | 72 in |
Product Details
| #5 Can Capacity | 216 |
| #10 Can Capacity | 162 |
| Material | Aluminum |
| Description | Full Size Can Rack |
| Manufacturers Part Number | CR1620 |
| Brand | Prairie View |
Compliance & Certifications
| Certifications | NSF |