Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Prairie View

Model # :WBB776731

MPN #: WE302424KD-DSR

Prairie View WE302424KD-DSR, Donut Screen Rack, KD, End Load, 26-1/2"W x 24"D x 71-1/2"H, Aluminum

Product Description
Prairie View WE302424KD-DSR, Donut Screen Rack, KD, End Load, 26-1/2W x 24D, Aluminum

Features
  • All aluminum construction, will not rust
  • All welded aluminum slides 1H x 1 1/2W with 3 Spacing
  • 20 Pan Capacity
  • Holds screen size 24 x 24
  • 5 swivel stem casters
  • Knock-down rack ships UPS in one box, assembles with 12 fasteners
  • Model shown WE302323KD-DSR
PRICE
$799.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26-1/2 in
Depth24 in
Height71-1/2 in
Runner Space3 in
Pan Size24 x 24

Product Details

TypeDonut Screen Rack
Caster TypeSwivel Stem
Casters5"
MaterialAluminum
Pan Capacity20
Manufacturers Part NumberWE302424KD-DSR
Load TypeEnd Load
BrandPrairie View

Compliance & Certifications

CertificationsNSF Certified