Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rust-Oleum

Model # :WBB3178499

MPN #: 392538

Rust-Oleum® Concrete Saver® Pro Instant Concrete Repair, 1 Gallon Kit

Product Description
Rust-Oleum® Concrete Saver® Pro Instant Concrete Repair patches and repairs damaged concrete floors in just minutes, significantly reducing downtime. This two component, low odor, 100% solids polyurea repair material is the ideal solution for occupied spaces where minimal disruption is required.

Features:
  • 5600 lbs. Compressive Strength
  • Ultra-rapid return to service time - fully cured in 15 minutes
  • Easy to use 1:1 mix ratio
  • Can be poured or trowel applied
  • Low temperature application - down to -5°F
  • VOC compliant nationwide
  • Interior & Exterior Use
  • Coverage: 230 linear feet per activated gallon at 1/4" wide and 1/4" deep


PRICE
$189.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4
Width8 in
Height8 in
Weight10 lbs
Size1 Gallon
Coverage230 Linear Feet Per Activated Gallon @ 1/4" Wide & 1/4" Deep

Product Details

Assembly RequiredYes
TypeLiquid
ColorGray
For Use WithConcrete Or Masonry Surfaces
Capacity1
Size TypeKit
MaterialPolyurea
DescriptionInstant Concrete Repair
Package Quantity1
Manufacturers Part Number392538
BrandRust-Oleum