Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3218666

MPN #: DCT-2000

Vestil™ Steel Hoist Mounted Drum Carrier/Rotator, 2000 lb. Capacity

Product Description
The hoist mounted drum carrier/rotator is great for maneuvering a fully loaded 55 gallon steel drum with ease. Use with an overhead hoist or a fork truck. The unit features a gear box operation that allows the operator to rotate 360 degree drums that are out of reach. Drums are held in place with a drum locking system.

Features:
  • Secured for precise directional movement
  • Manual design provides precise positioning
  • Horizontal locking space provides more surface area
  • Strong construction for durable use


PRICE
$3,075.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width39-11/16 in
Height36-3/8 in
Weight Capacity2000 lbs
Weight160 lbs
Fork Opening5-1/2 x 1-15/16 in

Product Details

Assembly RequiredNo
TypeHoist Mounted Drum Carrier/Rotators
ColorBlue
MaterialSteel
Drum Capacity55 gal
Manufacturers Part NumberDCT-2000
BrandVestil

Warranty

Warranty90 yr