Crescent-Shaped Face Rest Covers For Massage Table, White, Bag Of 500
Write a Review
|
Questions & Answers (0)
Product Description
Crescent-shaped face rest covers blend the feel of cotton flannel with the convenience of a fitted disposable overlay. Soft, comfortable fabric mesh provides effective layer of sanitary protection.
PRICE
$369.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 8 in |
| Height | 6 in |
| Weight | 20 lbs |
Product Details
| Type | Massage Table Cover |
| Material | Fabric Mesh |
| Package Quantity | 500 |
| Description | Crescent-Shaped Massage Table Cover |
| Color | White |
| Manufacturers Part Number | 15-3737-500 |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |