Crews K3H15 Klondike Magnifier Safety Glasses, 1.5 Magnifier, Clear Lens
|
Questions & Answers (0)
Product Description
Crews K3H15 Klondike Magnifier Glasses, 1.5 Magnifier, Clear Lens
Modern style combines with excellent fit, comfort and adjustability. Provides a range of magnification to see the details up close. Strong, lightweight bifocal lenses. Five-position ratchet spatula temples. Filters 99.9% of UV rays. Style: Magnifier; Frame Color: Black.
Modern style combines with excellent fit, comfort and adjustability. Provides a range of magnification to see the details up close. Strong, lightweight bifocal lenses. Five-position ratchet spatula temples. Filters 99.9% of UV rays. Style: Magnifier; Frame Color: Black.
PRICE
$12.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | One Size in |
| Size | One Size |
Product Details
| Brow Protector | No |
| Nose Pad | Yes |
| Lens Color Family | Clear |
| Frame Color Family | Black |
| Application | General, Utility |
| Coating | Duramass® |
| Strap Included | No |
| Hard Coat | Yes |
| Lens Material | Polycarbonate |
| Anti Scratch | Yes |
| Temple Color Family | Black |
| UV Protection | 99.99% |
| Manufacturers Part Number | K3H15 |
| Indoor/Outdoor | Indoor |
| Side Shields | No |
| Brand | MCR Safety |
| Type | Reader Safety Glasses |
| Polarized | No |
| Frame Style | Half Frame |
| Adjustable Temple | Yes |
| Series | Klondike |
| Metal Detectable | No |
| Diopter Strength | +1.5 |
| Diopter | Yes |
| Anti Fog | No |
| Package Quantity | 1 |
| Description | Crews Klondike Magnifier Glasses, 1.5 Magnifier |
| Frame Material | Nylon |
| Foam Padding | No |
Compliance & Certifications
| Certifications | ANSI Z87+ Standards, CE EN166 |