Features:
- Heavy Duty Side Action Serratable Sealer
- For Use with Polyester
- Use with Serratable Seals
- Strap Width: 5/8"
Weights & Dimensions
| Length | 29-1/2 in |
| Width | 3-1/4 in |
| Height | 3 in |
| Max Material Thickness | -- |
| Strap Width | 5/8 in |
Product Details
| Type | Sealer |
| Color | Black, Silver |
| Tool Type | Serratable |
| Style | Side Action |
| Applicable Materials | Polypropylene |
| Material | Steel Frame |
| Manufacturers Part Number | EP-1295-58 |
| Duty | Premium |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |