Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rubbermaid

Model # :WBB3800263

MPN #: FG4471L3RED

Rubbermaid® Crossbar Replacement Handle For Heavy Duty 30" Platform Truck

Product Description
Fits Rubbermaid® FG446600BLA , FG447100BLA.

PRICE
$83.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42-3/4
Width26-1/4 in
Height5-1/2 in
Weight8 lbs

Product Details

Assembly RequiredYes
MaterialSteel
ColorRed
Manufacturers Part NumberFG4471L3RED
BrandRubbermaid