Kimble® Kimax® Crystallizing Dishes, 125x65mm, Case of 12
Write a Review
|
Questions & Answers (0)
Product Description
Kimble® Kimax® Crystallizing Dishes, 125x65mmIdeal for storage and crystallization. dish rim is reinforced and fire-polished to reduce chipping Will withstand repeated sterilization, wet or dry Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
PRICE
$995.00
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 125 |
| Width | 125 in |
| Height | 65mm in |
| Diameter | 125mm |
Product Details
| Type | Crystallizing Dishes |
| Package Quantity | 12 |
| Description | Crystallizing Dishes |
| Manufacturers Part Number | 23000-12565 |
| Brand | Wheaton |