Kimble® Kimax® Crystallizing Dishes, 60x35mmIdeal for storage and crystallization. dish rim is reinforced and fire-polished to reduce chipping Will withstand repeated sterilization, wet or dry Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Kimble® Kimax® Crystallizing Dishes, 60x35mm, Case of 24
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,025.00
1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 |
| Width | 60 in |
| Height | 35mm in |
| Diameter | 60mm |
Product Details
| Type | Crystallizing Dishes |
| Package Quantity | 24 |
| Description | Crystallizing Dishes |
| Manufacturers Part Number | 23000-6035 |
| Brand | Wheaton |