Health O Meter 1524KL Baby Chair Scale 130 x 1oz / 65kg x 20g, Mechanical
Write a Review
|
Questions & Answers (0)
Product Description
The Health O Meter® Professional 1524KL Mechanical Pediatric Seat Scale has a 130 lb / 65 kg capacity and graduation of 1 oz / 20 g. Seat Size: 14-1/2" W x 17-1/4" D x 18-1/4" H. Easy to read rotating poise bars for dual read in lb and kg - engraved numerals. Easy to clean plastic seat. 2 Year Limited Warranty
PRICE
$749.00
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 24-1/8 in |
| Height | 23-1/8 in |
| Weight Capacity | 130 lbs |
| Readability | 1oz/20g g |
Product Details
| Type | Baby Scale |
| Description | Mechanical Pediatric Seat Scale |
| Color | White |
| Manufacturers Part Number | 1524KL |
| Brand | Health O Meter |
Warranty
| Warranty | 2 yr |