Health O Meter 445KL Chair Scale 440 x 1/4lb/200kg x 100g W/ Flip-Arm, Foot Rests, Wheels
Write a Review
|
Questions & Answers (0)
Product Description
The Health O Meter® Professional 445KL Mechanical Chair Scale has a capacity of 440 lb / 200 kg and 1/4 lb / 100 g graduation. Seat Size: 18-1/2" x 17-1/4" x 15-3/4", two Wheels for ease of movement, flip arm rest and foot rest, easy to clean plastic seat. 2 Year Limited Warranty
PRICE
$955.00
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 33 in |
| Width | 24 in |
| Height | 37-1/2 in |
| Weight Capacity | 440 lbs |
| Readability | 0.3 g |
Product Details
| Type | Chair Scale |
| Description | Mechanical Chair Scale |
| Color | Black, Gray |
| Manufacturers Part Number | 445KL |
| Brand | Health O Meter |
Warranty
| Warranty | 2 yr |