Circuit Tracers
Availability
Type
Brand
Height
Color
Price
Related Products
Precision milliohm meter measures down to 0.1 milliohms using 4-wire kelvin clip test leads. Measurements are displayed on the large 0.7 In. 1999 count LCD. Additional features include over range indication and manual zero display adjust. CAT II-230V safety category. Operates on 2200VAC 50 Hz. Complete with: 4-wire cables with kelvin clip connectors NIST Cert
Battery operated million meter has 5 ranges and measures down to 0.1 millions. Measurements are displayed on a large, 2000 count LCD. Additional features include over-temperature and over-voltage protection, auto-hold, auto power off and invalid test indicators to prevent inaccurate measurement. Unit is housed in a built-in water resistant case. Complete with: 8 x AA batteries 2 sets of test leads(4-wire with 4 alligator clips and 4-wire with 2 kelvin alligator clips)
Gardner Bender Outlet Tester, 120 Vac Tests standard receptacles to ensure proper wiring. Features: Neon indicators give positive indication of circuit status. Compact unit simply plugs into any standard 3-wire/grounded recepticle (110 - 125 V AC circuits). Test for six circuit conditions: open ground, open neutral, open hot, hot/ground reverse, hot/neutral reverse, and correct wiring. Succession of yellow and red lights provides indication of circuit status or specifies wiring errors. Easy-to-read three views - top, side and bottom. Tests: Standard outlets, Extension cords.
Test for continuity in non-energized circuits. Features: 36" insulated test lead with alligator clip. Bright indicator bulb lights if continuity exists. Operates from (2) AAA batteries. Pocket clip for added convenience. Test: Extention cords, Fuses, Switches, Water Heater Coils, Unenergized low voltage wiring.
T5-1000 USA The Fluke T5-1000 Electrical Tester lets you check voltage, continuity and current with one compact tool. With the T51000, all you have to do is select volts, ohms, or current and the tester does the rest. OpenJaw current lets you check current up to 100A - without breaking the circuit. Its tough test leads stow neatly in the back of the tester, making it easy to tote the T5 1000 in your tool pouch. Detachable SlimReach test probes are customized for national electrical standards. The test leads accept optional accessories such as clips and specialty probes. The optional H5 ...