IPC CT70 Floor Scrubber, 28" Cleaning Path
Write a Review
|
Questions & Answers (0)
Product Description
The CT70 provides the productivity of scrubbers twice its size in a very compact design. The CT70's simplicity, ease of use, and maneuverability is unique to scrubber in this range. With its compact size despite the 28" scrub path, the CT70 will clean up to 27000 square feet on a single battery charger.
PRICE
$13,079.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 30 in |
| Height | 38 in |
| Weight | 431 lbs |
| Squeegee Width | 39-3/4 in |
| Cleaning Width | 28 in |
Product Details
| Type | Walk-Behind Automatic Battery Floor Scrubber |
| Solution Tank Capacity | 19 gal |
| Color | Multi-colored |
| Drive System | Traction Drive |
| Cleaning Capacity | 27,000 ft²/hr |
| Power Source | Battery |
| Wattage | 25 W |
| Voltage | 24 V |
| Manufacturers Part Number | CT70BT70-OBCB-135 |
| Battery Run Time | 2.0 to 3.5 hr |
| Brand | IPC |
| Speed | 2.8 mph |