IPC CT90 Floor Scrubber, 32" Cleaning Path
Write a Review
|
Questions & Answers (0)
Product Description
The CT90 is designed to clean large areas quickly, but still maintains the maneuverability and ease of use of the other IPC Automatic Scrubbers. With a very compact design despite its 32" scrub path, the CT90 will clean up to 65,000 square feet on a single battery charge of its 220 amp hour AGM maintenance-free batteries..
PRICE
$13,645.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 57 in |
| Width | 35 in |
| Height | 40 in |
| Weight | 605 lbs |
| Squeegee Width | 43 in |
| Cleaning Width | 32 in |
Product Details
| Type | Walk-Behind Automatic Battery Floor Scrubber |
| Solution Tank Capacity | 25 gal |
| Color | Multi-colored |
| Drive System | Traction Drive |
| Cleaning Capacity | 27,000 ft²/hr |
| Power Source | Battery |
| Wattage | 480 W |
| Voltage | 24 V |
| Manufacturers Part Number | CT90BT85-OBCB-220 |
| Battery Run Time | 220 hr |
| Brand | IPC |
| Speed | 2.6 mph |