Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Tornado

Model # :WBB3799409

MPN #: TS070-W13-UG

Tornado® Compact Cylindrical Scrubber, 13" Cleaning Path

Product Description
With a 13" cleaning path and 14" tank head height, the BR 13/2 Compact Cylindrical Scrubber is highly maneuverable for cleaning in tight, narrow spaces typically reserved for a mop and bucket. Featuring dual cylindrical brushes that provide deep scrubbing action, the BR 13/2 is extremely effective at cleaning challenging floor types, including textured or uneven floors and grout lines. It also excels in cleaning hard-to-reach spots along edges and corners thanks to the adjustable squeegee levers that allow for cleaning and drying in forward and reverse.

Features:
  • Limits the need for pre-sweeping light debris with counter-rotating brushes and debris tray
  • Low-profile design can fit under objects just 14" from the floor
  • Compact, lightweight design for quick transport and storage
  • 1 hr+ of run time depending on floor type
  • 20.5" parabolic squeegee for maximum water recovery


PRICE
$4,399.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28 in
Width18 in
Height43-1/2 in
Weight147 lbs
Water Lift26-1/2 in
Cleaning Width13 in
Pad Pressure32 lbs
Squeegee Width20-1/2 in

Product Details

Assembly RequiredYes
Solution Tank Capacity2.6 gal
Cleaning Capacity10,582 ft²/hr
Power SourceBattery
Wattage250 W
MaterialPolyethylene
Manufacturers Part NumberTS070-W13-UG
Recovery Tank Capacity2.6 gal
Battery Run Time1 hr
BrandTornado
RPM450 rpm
TypeDual Cylindrical Brush Scrubber
ColorBlack/Yellow
Drive SystemBrush Assist
Voltage12 V
BatteriesAGM
Decibels65
Brush Motor RPM450 rpm

Warranty

Warranty4 Years Parts, 2 Years Labor, 10 Years Rotomold

Compliance & Certifications

CertificationsCE