- Keep dishes outside the incubator longer; 37°C plate protects cell viability; no need to return to the incubator repeatedly
- Reduces cell stress and allows enzymes like trypsin to work efficiently
- Temperature remains uniform across the entire anodized aluminum warming plate that measures 17.8 D x 20.3cmW (7 x 8")
- Fits easily in a cell culture hood or on the workbench
- UV resistant polypropylene housing will not break down under germicidal UV lights
- 15-minute count down timer keeps track of time sensitive applications
- Water resistant; safe for cleaning with Ethanol or IPA
Bel-Art CultureTemp 37C Warming Plate, 120V, 10 x 9 3/4 x 2 1/4"
Write a Review
|
Questions & Answers (0)
Product Description
Increase cell viability during cell passaging with this highly accurate warming plate that keeps cells near an optimal 37°C (± 1°C) outside of the incubator. 220V is CE marked.
PRICE
$609.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 |
| Width | 9-3/4 in |
| Height | 2-1/4 |
| Plate Size | 10 x 9 3/4 x 2 1/4" in |
Product Details
| Type | Warming Plate |
| Max Temperature | 37°C Fixed °F |
| For Use With | Culture Applications |
| Plate Material | Aluminum |
| Voltage | 120V V |
| Material | Aluminum |
| Description | CultureTemp 37C Warming Plate |
| Features | Fixed temperature warming plate |
| Manufacturers Part Number | 370150000 |
| Shape | Rectangular |
| Brand | Bel-Art |