Cup Dispenser, in-counter, adjustable, horizontal or angled mounting
Write a Review
|
Questions & Answers (0)
Product Description
Cup Dispenser, in-counter, adjustable, two spring (F & P), accommodates cups 8 oz. to 24 oz. with rim diameter range 3" - 3-7/8", ring bezel 5-5/8", 22" long, 304 s/s construction, for paper, plastic and foam cups in vertical, horizontal or angled mounting, NSF.
PRICE
$199.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 4.5 in |
| Depth | 4-1/2 in |
| Height | 22 in |
| Rim/Lid Diameter | 3-7/8" |
Product Details
| Type | 1 tube with Collar |
| Color | Silver |
| For Use With | Paper, Plastic, and Foam cups |
| Mounting Location | Built In- Drop in |
| Cup/Lid Size | 8 to 24 oz |
| Material | Stainless |
| Description | Cup Dispenser, in-counter, adjustable, horizontal or angled mo |
| Number of Dispensers | 1 |
| Package Quantity | 6 per case |
| Manufacturers Part Number | ADJ-1.50 |
| Brand | Dispense-Rite |
Warranty
| Warranty | 1 Year Limited Manufacturer's |