Deluxe Wood Platform Mounted Parallel Bars, Height/Width Adjustable, 10' L
Write a Review
|
Questions & Answers (0)
Product Description
Adjustable Height and Width Single Operator Adjustable Parallel Bars. Positive stops prevent over-adjustment. Width adjustment: 17-1/2" to 25-1/2". Height adjustments: 31" to 41". Weight Capacity: 350 lbs.
PRICE
$8,275.00
1
1
Ships in 19 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 144 in |
| Width | 17-1/2 - 25-1/2 in |
| Height | 31 - 41 in |
| Weight Capacity | 350 lbs |
| Weight | 530 lbs |
Product Details
| Type | Parallel Bars |
| Color | Chrome |
| Material | Wood, Steel |
| Package Quantity | 1 |
| Description | Deluxe Wood Platform Mounted Parallel Bars |
| Manufacturers Part Number | 15-4081 |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |