Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Curved Radiator Hose, Dayco 71758

Curved Radiator Hose, Dayco 71758

Item #: WBB2816920

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $32.95

Save $1.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Curved Radiator Hose

Dayco Molded Radiator and By-Pass Hose with knitted reinforcement and all synthetic EPDM rubber construction provides the high strength and resistance to oil, mud, salt, road debris, ozone, coolants, and temperature variations of -40°F (-40°C) to +257°F (+125°C) that are required for OEM hose replacements. The inner base tube is reinforced with knitted rayon for maximum strength and burst resistance for the life of the hose. In addition to meeting SAE J20R4, Class D-1 requirements, this hose is now designed to meet Type EC electro-chemical requirements as specified in SAE J1684; which prevents inner tube deterioration caused by the build up of static electric charges.

Product Details

  • Hose Type Single I.D. Hose
  • Material EPDM
  • Color Family Black

Compliance & Certifications

  • Specification SAE J20R4 Class D-1, SAE J1684 Type EC
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Curved Radiator Hose, Dayco 71758

Curved Radiator Hose, Dayco 71758

Item #: WBB2816920

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant